Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore

  • Mfr # UELFLU-2.3/16M

  • Zoro # G2361511


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 3/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFLU-2.3/16M
Zoro #
G2361511
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 3/16 in
Bolt Size
5/8 in
Overall Height
5 9/32 in
Dimension J
7 1/4 in
Dimension H
8 17/32 in
Dimension S
1 3/32 in
Dimension D
2 3/16 in
Dimension A
1 15/16 in
Overall Length
8 17/32 in
Dimension L
5 9/32 in
Dimension Ao
2 15/16 in
Overall Width
2 15/16 in
Dimension N
43/64 in
Mount Hole Size
0.673 in
Bore Diameter
2 3/16 in
Flange Thickness
13/16 in
Mount Hole Center-to-Center Length
7 1/4 in
Back Side to Center Width
1.22 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
Series
Standard Duty
Dynamic Load Capacity
9,780 lbf
Static Load Capacity
6,550 lb
Locking Type
Eccentric Locking Collar
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Includes
(2) Set Screws
Minimum Temperature
-40 Degrees F
Included Bearing
A-UEL211-203D1
Lubrication Openings
One Zirc Fitting
Maximum Speed
2,900 RPM
Seal Type
Contact
Seal Material
Nitrile Rubber
Number of Mount Holes
2
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Lubricant Material
NLGI #3 Equivalent
Closure
Double Sealed
Static Radial Load Capacity
6,565 lbf
Housing Material Finish
Black Oxide
Bore Type
Cylindrical
System of Measurement
Inch
Housing Type
Rhombus
Bearing Material Grade
52100
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UEL211-203D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 5 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.