Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 2" Bore

  • Mfr # UCFL211-200D1

  • Zoro # G2141072


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL211-200D1
Zoro #
G2141072
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 in
Bolt Size
5/8 in
Overall Height
5 1/8 in
Dimension Ao
2 19/64 in
Dimension S
7/8 in
Dimension A
1 11/16 in
Dimension J
7 1/4 in
Dimension N
3/4 in
Dimension H
8 13/16 in
Dimension B
2 7/32 in
Overall Width
2 19/64 in
Dimension L
5 1/8 in
Overall Length
8 13/16 in
Mount Hole Center-to-Center Length
7 1/4 in
Inner Ring Width
6 mm
Bore Diameter
2 in
Flange Thickness
23/32 in
Back Side to Center Width
0.984 in
Mount Hole Size
0.748 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
Series
Standard Duty
Housing Material
Cast Iron
Finish
Painted
Locking Type
Set Screw
Dynamic Load Capacity
9,780 lbf
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
6,570 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
2 Bolt Flange Bearing
Includes
(2) Set Screws
System of Measurement
Inch
Number of Mount Holes
2
Maximum Speed
2,900 RPM
Lubrication Openings
One Zirc Fitting
Housing Type
Rhombus
Bearing Material Grade
52100
Static Radial Load Capacity
6,565 lbf
Seal Type
Contact
Seal Material
Nitrile Rubber
Housing Material Finish
Painted
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Included Bearing
UC211-200D1
Lubricant Material
NLGI #3 Equivalent
Rolling Element Rows
1
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC211-200D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.