Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 2" Bore

  • Mfr # UCFLU-2M

  • Zoro # G3131755


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCFLU-2M
Zoro #
G3131755
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 in
Bolt Size
5/8 in
Overall Height
5 9/32 in
Dimension N
43/64 in
Dimension Ao
2 17/32 in
Overall Length
8 17/32 in
Dimension H
8 17/32 in
Overall Width
2 17/32 in
Dimension J
7 1/4 in
Dimension B
2 7/32 in
Dimension D
2 in
Dimension S
7/8 in
Dimension A
1 15/16 in
Dimension L
5 9/32 in
Back Side to Center Width
1.22 in
Flange Thickness
13/16 in
Inner Ring Width
6 mm
Mount Hole Center-to-Center Length
7 1/4 in
Bore Diameter
2 in
Mounting Bolt Size
5/8 in
Mount Hole Size
0.673 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
Series
Standard Duty
Locking Type
Set Screw
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
6,550 lb
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
9,780 lbf
Housing Material
Cast Iron
Includes
(2) Set Screws
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI #3 Equivalent
Minimum Temperature
-40 Degrees F
Lubrication Openings
One Zirc Fitting
Bearing Material Grade
52100
Static Radial Load Capacity
6,565 lbf
Housing Material Finish
Black Oxide
Housing Type
Rhombus
Closure
Double Sealed
Seal Type
Contact
Number of Mount Holes
2
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
A-UC211-200D1
System of Measurement
Inch
Seal Material
Nitrile Rubber
Maximum Speed
2,900 RPM
Rolling Element Rows
1
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC211-200D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 5 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.