Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 2" Bore

  • Mfr # UCFLU-2MFG1

  • Zoro # G9505772


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLU-2MFG1
Zoro #
G9505772
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 in
Bolt Size
5/8 in
Overall Height
5 9/32 in
Overall Width
2 17/32 in
Overall Length
8 17/32 in
Mount Hole Size
43/64 in
Bore Diameter
2 in
Inner Ring Width
6 mm
Mounting Bolt Size
5/8 in
Flange Thickness
13/16 in
Mount Hole Center-to-Center Length
7 1/4 in
Back Side to Center Width
1.22 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
Series
Standard Duty with Food Grade Solid Lubrication, Set Screw
Finish
black oxide
Dynamic Load Capacity
9,780 lbf
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
6,560 lb
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Temp. Range
-10 Degrees to 95 Degrees C
Includes
(2) Set Screws
Lubricant Material
NLGI #3 Equivalent
Number of Mount Holes
2
Housing Type
Rhombus
Bore Type
Cylindrical
Seal Material
Nitrile Rubber
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Temperature
250 Degrees F
Seal Type
Contact
Housing Material Finish
Black Oxide
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
System of Measurement
Inch
Rolling Element Rows
1
Included Bearing
A-UC211-200D1
Bearing Material Grade
52100
Maximum Speed
2,900 RPM
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
6,565 lbf
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC211-200D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 5 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.