Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 2" Bore

  • Mfr # UCFLUX-2M

  • Zoro # G1632364


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLUX-2M
Zoro #
G1632364
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 in
Bolt Size
9/16 in
Overall Height
5 9/32 in
Overall Length
8 17/32 in
Overall Width
2 17/32 in
Mount Hole Center-to-Center Length
7 1/4 in
Mount Hole Size
0.673 in
Inner Ring Width
6 mm
Bore Diameter
2 in
Mounting Bolt Size
5/8 in
Flange Thickness
13/16 in
Back Side to Center Width
1.22 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
Series
Medium Duty
Static Load Capacity
6,550 lb
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Locking Type
Set Screw
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
9,780 lbf
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Includes
(2) Set Screws
Housing Material Finish
Black Oxide
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
52100
Maximum Speed
2,900 RPM
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Seal Material
Nitrile Rubber
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Number of Mount Holes
2
Rolling Element Rows
1
Included Bearing
A-UC211-200D1
Housing Type
Rhombus
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
6,565 lbf
Lubricant Material
NLGI #3 Equivalent
Closure
Double Sealed
System of Measurement
Inch
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC211-200D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 5 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.