Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 25mm Bore

  • Mfr # SUCNFL205

  • Zoro # G2271324


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
25 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCNFL205
Zoro #
G2271324
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Bolt Size
M10
Overall Height
130 mm
Overall Width
36.8 mm
Dimension B
34 mm
Dimension E
99 mm
Dimension G
13.5 mm
Dimension S
11 mm
Dimension L
69.9 mm
Dimension A
130 mm
Overall Length
70 mm
Bore Diameter
25 mm
Flange Thickness
13.5 mm
Back Side to Center Width
17 mm
Mounting Bolt Size
M10
Mount Hole Size
11 mm
Mount Hole Center-to-Center Length
99 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
99 mm
Series
Corrosion Resistant with USDA-H1 Grease
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Temp. Range
-4 Degrees to 230 Degrees F
Dynamic Load Capacity
11,000 N
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Static Load Capacity
1,420 lb
Finish
None
Housing Material
Polymer
Includes
(2) Set Screws
Number of Mount Holes
2
Static Radial Load Capacity
8,000 N
Application
Food and Beverage
Maximum Temperature
120 Degrees C
Included Bearing
SUC205
Seal Type
Contact
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Material Finish
Unfinished
Closure
Double Sealed
Housing Type
Rhombus
System of Measurement
Metric
Lubrication Openings
None
Resistance Properties
Corrosion Resistant
Bearing Material Grade
440C
Minimum Temperature
-20 Degrees C
Seal Material
Silicone
Rolling Element Rows
1
Maximum Speed
5,100 RPM
Housing Material Grade
PBT - Thermoplastic
Bore Type
Cylindrical
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 17 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC205, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Number of Mount Holes 2, Overall Height 130 mm, Overall Length 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.