Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 30mm Bore

  • Mfr # UCFLU-30

  • Zoro # G5132242


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
30 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLU-30
Zoro #
G5132242
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
30 mm
Bolt Size
7/16 in
Overall Height
142 mm
Overall Length
83 mm
Overall Width
42.1 mm
Bore Diameter
30 mm
Mount Hole Center-to-Center Length
116.5 mm
Flange Thickness
16 mm
Mounting Bolt Size
M10

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 19/32 in
Series
UCFLU
Finish
black oxide
Item
2 Bolt Flange Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Dynamic Load Capacity
19,500 N
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Static Load Capacity
2,540 lb
Includes
(2) Set Screws
Lubricant Material
NLGI #3 Equivalent
System of Measurement
Metric
Seal Material
Nitrile Rubber
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
UCFLU-30
Minimum Temperature
-30 Degrees C
Closure
Double Sealed
Bore Type
Cylindrical
Static Radial Load Capacity
11,300 N
Bearing Material Grade
52100
Number of Mount Holes
2
Housing Material Finish
Black Oxide
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
1
Maximum Temperature
120 Degrees C
Maximum Speed
5,900 RPM
Housing Type
Rhombus
Seal Type
Contact
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCFLU-30, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 142 mm, Overall Length 83 mm, Overall Width 42.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.