Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 3/4" Bore

  • Mfr # ARFLU-3/4

  • Zoro # G2236281


product price: $60.39
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARFLU-3/4
Zoro #
G2236281
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
3/4 in
Bolt Size
3/8 in
Overall Height
2 13/32 in
Dimension J
3 17/32 in
Dimension H
3 7/16 in
Overall Length
4 7/16 in
Dimension A
1 5/32 in
Dimension B
1 in
Overall Width
1 19/64 in
Dimension Ao
1 29/64 in
Dimension L
2 13/32 in
Dimension S
1 3/16 in
Dimension N
6 27/64 in
Mount Hole Center-to-Center Length
3 17/32 in
Bore Diameter
3/4 in
Mount Hole Center-to-Center Height
3 17/32 in
Mounting Bolt Size
3/8 in
Flange Thickness
19/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 17/32 in
Series
Light Duty
Finish
Painted
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Dynamic Load Capacity
2,890 lbf
Temp. Range
-20 Degrees to 250 Degrees F
Locking Type
Set Screw
Static Load Capacity
1,500 lb
Item
2 Bolt Flange Bearing
Includes
(2) Set Screws
Seal Material
Nitrile Rubber
Maximum Speed
6,700 RPM
Seal Type
Contact
Closure
Double Sealed
System of Measurement
Inch
Housing Type
Rhombus
Housing Material Finish
Black Oxide
Lubrication Openings
One Zirc Fitting
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubricant Material
NLGI #3 Equivalent
Minimum Temperature
-20 Degrees F
Maximum Temperature
250 Degrees F
Number of Mount Holes
2
Included Bearing
ARFLU-3/4
Static Radial Load Capacity
1,500 lbf
Rolling Element Rows
1
Bore Type
Cylindrical
Bearing Material Grade
52100
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing ARFLU-3/4, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in, Number of Mount Holes 2, Overall Height 2 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.