Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 3/4" Bore

  • Mfr # ZUCNFL204-12

  • Zoro # G5158212


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUCNFL204-12
Zoro #
G5158212
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Bolt Size
M10
Overall Height
2 17/32 in
Overall Length
5 1/8 in
Overall Width
1 11/64 in
Bore Diameter
3/4 in
Flange Thickness
7/16 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
3 35/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
90 mm
Series
ZUCNFL
Item
2 Bolt Flange Bearing
Temp. Range
-2 Degrees to 248 Degrees F
Static Load Capacity
1,190 lb
Housing Material
Polymer
Locking Type
Set Screw
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Dynamic Load Capacity
2,450 lbf
Finish
None
Includes
(2) Set Screws
System of Measurement
Inch
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Speed
5,900 RPM
Lubrication Openings
None
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Included Bearing
ZUCNFL204-12
Bearing Material Grade
52100
Static Radial Load Capacity
1,190 lbf
Housing Material Grade
PBT - Thermoplastic
Bore Type
Cylindrical
Lubricant Material
FDA/USDA-H1 Solid Grease
Seal Material
Nitrile Rubber
Minimum Temperature
-2 Degrees F
Rolling Element Rows
1
Number of Mount Holes
2
Housing Type
Rhombus
Housing Material Finish
Unfinished
Maximum Temperature
250 Degrees F
Seal Type
Contact
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing ZUCNFL204-12, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Number of Mount Holes 2, Overall Height 2 17/32 in, Overall Length 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.