Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 35mm Bore

  • Mfr # UCFLU-35

  • Zoro # G5131603


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
35 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLU-35
Zoro #
G5131603
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35 mm
Bolt Size
7/16 in
Overall Height
156 mm
Overall Length
96 mm
Overall Width
46.4 mm
Mounting Bolt Size
M12
Flange Thickness
17 mm
Bore Diameter
35 mm
Mount Hole Center-to-Center Length
130 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
UCFLU
Item
2 Bolt Flange Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Finish
black oxide
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Dynamic Load Capacity
25,700 N
Housing Material
Cast Iron
Static Load Capacity
3,450 lb
Includes
(2) Set Screws
Lubrication Openings
One Zirc Fitting
Seal Type
Contact
Included Bearing
UCFLU-35
Maximum Temperature
120 Degrees C
Lubricant Material
NLGI #3 Equivalent
Housing Type
Rhombus
Seal Material
Nitrile Rubber
Housing Material Finish
Black Oxide
Bearing Material Grade
52100
Number of Mount Holes
2
Closure
Double Sealed
Static Radial Load Capacity
15,300 N
Minimum Temperature
-30 Degrees C
System of Measurement
Metric
Maximum Speed
4,200 RPM
Rolling Element Rows
1
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCFLU-35, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 156 mm, Overall Length 96 mm, Overall Width 46.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.