Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 40mm Bore

  • Mfr # UCFLU-40

  • Zoro # G5132565


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
40 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLU-40
Zoro #
G5132565
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Bolt Size
7/16 in
Overall Height
105 mm
Overall Length
172 mm
Overall Width
54.4 mm
Mounting Bolt Size
M12
Flange Thickness
17 mm
Mount Hole Center-to-Center Length
143.5 mm
Bore Diameter
40 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 21/32 in
Series
UCFLU
Finish
black oxide
Temp. Range
-20 Degrees to 250 Degrees F
Item
2 Bolt Flange Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Dynamic Load Capacity
29,100 N
Static Load Capacity
4,000 lb
Housing Material
Cast Iron
Includes
(2) Set Screws
Number of Mount Holes
2
Seal Type
Contact
Seal Material
Nitrile Rubber
Maximum Temperature
120 Degrees C
System of Measurement
Metric
Lubrication Openings
One Zirc Fitting
Housing Type
Rhombus
Included Bearing
UCFLU-40
Closure
Double Sealed
Bearing Material Grade
52100
Rolling Element Rows
1
Maximum Speed
3,500 RPM
Minimum Temperature
-30 Degrees C
Lubricant Material
NLGI #3 Equivalent
Bore Type
Cylindrical
Static Radial Load Capacity
17,800 N
Housing Material Finish
Black Oxide
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCFLU-40, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 105 mm, Overall Length 172 mm, Overall Width 54.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.