Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flng Brg, Radial Ball, 1 1/2in Bore

  • Mfr # SUCFB208-24CCFG1

  • Zoro # G6581462


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB208-24CCFG1
Zoro #
G6581462
UPC #
4550253022152
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
M12
Overall Height
6 29/64 in
Overall Width
2 11/64 in
Overall Length
3 15/16 in
Mount Hole Center-to-Center Length
1 39/64 in
Flange Thickness
1/2 in
Bore Diameter
1 1/2 in
Back Side to Center Width
0.827 in
Mount Hole Size
0.531 in
Center Height
4 31/64 in
Mounting Bolt Size
M12
Mount Hole Center-to-Center Height
1 31/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
50 51/64 in
Series
208
Housing Material
Stainless Steel
Item
3 Bolt Flange Bearing
Includes
(3) Set Screws
Dynamic Load Capacity
5,126 lbf
Seal Material
Silicone
Included Bearing
SUC208-24
Lubrication Openings
One Zirc Fitting
Maximum Speed
3,300 RPM
Static Radial Load Capacity
4,092 lbf
Housing Material Finish
Unfinished
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Number of Mount Holes
3
Seal Type
Contact
Housing Material Grade
440C
Bearing Material Grade
440C
Housing Type
Flange Bracket
For Environment
Food and Beverage
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Lubricant Material
FDA/USDA-H1 Solid Grease
Application
Food and Beverage
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 4 31/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.