Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flng Brg, Radial Ball, 1 1/2in Bore

  • Mfr # SUCFB208-24FG1

  • Zoro # G6582013


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB208-24FG1
Zoro #
G6582013
UPC #
4550253022183
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
M12
Overall Height
6 29/64 in
Overall Width
2 11/64 in
Overall Length
3 15/16 in
Mount Hole Center-to-Center Height
1 31/32 in
Mount Hole Size
0.531 in
Mounting Bolt Size
M12
Back Side to Center Width
0.827 in
Mount Hole Center-to-Center Length
1 39/64 in
Center Height
4 31/64 in
Flange Thickness
1/2 in
Bore Diameter
1 1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
50 51/64 in
Series
208
Dynamic Load Capacity
5,126 lbf
Seal Material
Silicone
Housing Material
Stainless Steel
Includes
(3) Set Screws
Item
3 Bolt Flange Bearing
Housing Material Grade
440C
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Application
Food and Beverage
Housing Material Finish
Unfinished
Bearing Material Grade
440C
Number of Mount Holes
3
Rolling Element Rows
1
Included Bearing
SUC208-24
Static Radial Load Capacity
4,092 lbf
System of Measurement
Inch
Maximum Speed
3,300 RPM
For Environment
Food and Beverage
Maximum Temperature
250 Degrees F
Lubrication Openings
One Zirc Fitting
Lubricant Material
FDA/USDA-H1 Solid Grease
Bore Type
Cylindrical
Housing Type
Flange Bracket
Minimum Temperature
-4 Degrees F
Seal Type
Contact
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 4 31/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.