Zoro Homepage

Flange Bearing, 3-Bolt, 1-1/2" Bore Dia.

  • Mfr # SUCFBL208-24C0FG1

  • Zoro # G0619731


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFBL208-24C0FG1
Zoro #
G0619731
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
1/2 in
Overall Height
6 15/64 in
Overall Width
2 47/64 in
Overall Length
3 57/64 in
Center Height
4 19/64 in
Mount Hole Size
0.516 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Height
1 1/4 in
Mount Hole Center-to-Center Length
2 in
Flange Thickness
5/8 in
Back Side to Center Width
0.854 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 in
Series
FBL-FG1
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Temp. Range
14 Degrees to 212 Degrees F
Includes
(3) Set Screws
Item
3 Bolt Flange Bearing
Dynamic Load Capacity
5,126 lbf
Standards
NSF H1 Registered
Static Load Capacity
4,090 lb
Housing Material
Polymer
Bearing Material Grade
440C
Number of Mount Holes
3
Rolling Element Rows
1
Lubrication Openings
One Zirc Fitting
Resistance Properties
Corrosion Resistant
Housing Material Finish
Unfinished
Minimum Temperature
-4 Degrees F
Housing Type
Flange Bracket
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
For Environment
Food and Beverage
Static Radial Load Capacity
4,092 lbf
Lubricant Material
FDA/USDA-H1 Solid Grease
System of Measurement
Inch
Maximum Speed
3,300 RPM
Seal Material
Silicone
Included Bearing
SUC208-24
Application
Food and Beverage
Housing Material Grade
PBT - Thermoplastic
Seal Type
Contact
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.854 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing SUC208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.