Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flng Brg, Radial Ball, 1 1/4in Bore

  • Mfr # SUCFB206-20C0

  • Zoro # G6582284


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB206-20C0
Zoro #
G6582284
UPC #
4550253021742
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
M10
Overall Height
5 19/64 in
Overall Length
3 1/8 in
Overall Width
1 37/64 in
Flange Thickness
3/8 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
1 1/4 in
Mount Hole Size
0.393 in
Mount Hole Center-to-Center Height
1 7/8 in
Center Height
3 3/4 in
Back Side to Center Width
0.709 in
Mounting Bolt Size
M8

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
47 37/64 in
Series
206
Includes
(3) Set Screws
Housing Material
Stainless Steel
Item
3 Bolt Flange Bearing
Dynamic Load Capacity
3,440 lbf
Seal Material
Silicone
Included Bearing
SUC206-20
Housing Material Grade
440C
Static Radial Load Capacity
2,585 lbf
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Maximum Speed
4,300 RPM
Resistance Properties
Corrosion Resistant
Maximum Temperature
250 Degrees F
Housing Material Finish
Unfinished
Seal Type
Contact
Rolling Element Rows
1
Housing Type
Flange Bracket
Application
Food and Beverage
For Environment
Food and Beverage
Bore Type
Cylindrical
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Number of Mount Holes
3
Lubricant Material
FDA/USDA-H1 Solid Grease
Bearing Material Grade
440C
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.