Zoro Homepage

Flange Bearing, 3-Bolt, 1-1/4" Bore Dia.

  • Mfr # SUCFBL206-20CCFG1

  • Zoro # G2124637


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFBL206-20CCFG1
Zoro #
G2124637
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
3/8 in
Overall Height
5 7/16 in
Overall Width
2 5/16 in
Overall Length
3 17/64 in
Center Height
3 51/64 in
Mount Hole Center-to-Center Height
1 1/4 in
Mount Hole Size
0.421 in
Bore Diameter
1 1/4 in
Back Side to Center Width
0.76 in
Flange Thickness
33/64 in
Mount Hole Center-to-Center Length
1 55/64 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
1 5/8 in
Series
FBL-FG1
Finish
Unfinished
Includes
(3) Set Screws
Item
3 Bolt Flange Bearing
Dynamic Load Capacity
3,440 lbf
Standards
NSF H1 Registered
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Static Load Capacity
2,590 lb
Temp. Range
14 Degrees to 212 Degrees F
Housing Material
Polymer
For Environment
Food and Beverage
Maximum Temperature
250 Degrees F
Included Bearing
SUC206-20
Bearing Material Grade
440C
Housing Material Grade
PBT - Thermoplastic
Number of Mount Holes
3
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Type
Flange Bracket
Rolling Element Rows
1
System of Measurement
Inch
Application
Food and Beverage
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
2,585 lbf
Seal Type
Contact
Maximum Speed
4,300 RPM
Closure
Double Sealed
Housing Material Finish
Unfinished
Lubrication Openings
One Zirc Fitting
Seal Material
Silicone
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.76 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 3 51/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.