Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flange Brg, Radial Ball, 30mm Bore

  • Mfr # SUCFB206FG1

  • Zoro # G6582126


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB206FG1
Zoro #
G6582126
UPC #
4550253021810
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
M10
Overall Height
135 mm
Overall Length
79.5 mm
Overall Width
40.2 mm
Mounting Bolt Size
M10
Mount Hole Center-to-Center Length
47.8 mm
Mount Hole Size
10 mm
Back Side to Center Width
18 mm
Mount Hole Center-to-Center Height
47.8 mm
Bore Diameter
30 mm
Flange Thickness
9.7 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
47 37/64 in
Series
206
Housing Material
Stainless Steel
Seal Material
Silicone
Item
3 Bolt Flange Bearing
Includes
(3) Set Screws
Dynamic Load Capacity
15,300 N
Application
Food and Beverage
Resistance Properties
Corrosion Resistant
Maximum Temperature
120 Degrees C
Housing Material Grade
440C
Lubrication Openings
One Zirc Fitting
Bearing Material Grade
440C
Included Bearing
SUC206-20
Housing Type
Flange Bracket
Bore Type
Cylindrical
Rolling Element Rows
1
Number of Mount Holes
3
System of Measurement
Metric
Lubricant Material
FDA/USDA-H1 Solid Grease
Seal Type
Contact
Maximum Speed
4,300 RPM
Static Radial Load Capacity
11,500 N
Housing Material Finish
Unfinished
Closure
Double Sealed
Minimum Temperature
-20 Degrees C
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 47.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.