Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flange Brg, Radial Ball, 35mm Bore

  • Mfr # SUCFB207

  • Zoro # G6582266


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB207
Zoro #
G6582266
UPC #
4550253021827
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/8 in
Bolt Size
M10
Overall Height
152.2 mm
Overall Width
44.4 mm
Overall Length
90 mm
Bore Diameter
35 mm
Mounting Bolt Size
M10
Mount Hole Size
13.5 mm
Mount Hole Center-to-Center Length
50.8 mm
Flange Thickness
12.7 mm
Back Side to Center Width
19 mm
Mount Hole Center-to-Center Height
50.8 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
50 51/64 in
Series
207
Dynamic Load Capacity
20,100 N
Includes
(3) Set Screws
Housing Material
Stainless Steel
Seal Material
Silicone
Item
3 Bolt Flange Bearing
Maximum Temperature
120 Degrees C
Resistance Properties
Corrosion Resistant
Application
Food and Beverage
Housing Material Grade
440C
System of Measurement
Metric
Bearing Material Grade
440C
Number of Mount Holes
3
Housing Type
Flange Bracket
Bore Type
Cylindrical
Closure
Double Sealed
Housing Material Finish
Unfinished
Minimum Temperature
-20 Degrees C
Included Bearing
SUC207
Rolling Element Rows
1
Static Radial Load Capacity
15,600 N
Maximum Speed
3,700 RPM
Lubricant Material
FDA/USDA-H1 Solid Grease
Seal Type
Contact
Lubrication Openings
One Zirc Fitting
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC207, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 50.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.