Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flange Brg, Radial Ball, 35mm Bore

  • Mfr # SUCFB207C0

  • Zoro # G6581873


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB207C0
Zoro #
G6581873
UPC #
4550253022091
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/8 in
Bolt Size
M12
Overall Height
152.2 mm
Overall Length
90 mm
Overall Width
44.4 mm
Mount Hole Center-to-Center Length
50.8 mm
Mount Hole Size
13.5 mm
Back Side to Center Width
19 mm
Mounting Bolt Size
M12
Bore Diameter
35 mm
Mount Hole Center-to-Center Height
50.8 mm
Flange Thickness
12.7 mm
Center Height
107.1 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
50 51/64 in
Series
207
Includes
(3) Set Screws
Housing Material
Stainless Steel
Item
3 Bolt Flange Bearing
Dynamic Load Capacity
20,100 N
Seal Material
Silicone
Housing Type
Flange Bracket
Rolling Element Rows
1
Number of Mount Holes
3
Minimum Temperature
-20 Degrees C
Seal Type
Contact
Bearing Material Grade
440C
Bore Type
Cylindrical
Maximum Speed
3,700 RPM
Application
Food and Beverage
Housing Material Grade
440C
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
Lubricant Material
FDA/USDA-H1 Solid Grease
Static Radial Load Capacity
15,600 N
Maximum Temperature
120 Degrees C
Housing Material Finish
Unfinished
Included Bearing
SUC207
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 107.1 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC207, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.