Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flange Brg, Radial Ball, 35mm Bore

  • Mfr # SUCFB207C0FG1

  • Zoro # G6582433


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB207C0FG1
Zoro #
G6582433
UPC #
4550253022107
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/8 in
Bolt Size
M12
Overall Height
152.2 mm
Overall Length
90 mm
Overall Width
44.4 mm
Back Side to Center Width
19 mm
Bore Diameter
35 mm
Mount Hole Center-to-Center Length
50.8 mm
Mount Hole Size
13.5 mm
Mount Hole Center-to-Center Height
50.8 mm
Flange Thickness
12.7 mm
Mounting Bolt Size
M12

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
50 51/64 in
Series
207
Seal Material
Silicone
Item
3 Bolt Flange Bearing
Housing Material
Stainless Steel
Includes
(3) Set Screws
Dynamic Load Capacity
20,100 N
Housing Material Finish
Unfinished
Rolling Element Rows
1
Housing Type
Flange Bracket
Maximum Speed
3,700 RPM
Minimum Temperature
-20 Degrees C
Number of Mount Holes
3
Included Bearing
SUC207
Lubrication Openings
One Zirc Fitting
Bore Type
Cylindrical
Lubricant Material
FDA/USDA-H1 Solid Grease
Resistance Properties
Corrosion Resistant
Seal Type
Contact
Closure
Double Sealed
System of Measurement
Metric
Housing Material Grade
440C
Bearing Material Grade
440C
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
15,600 N
Application
Food and Beverage
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC207, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 50.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.