Shop NTN

3 Holes, Flange Bracket Housing, Flange Mount Bearing, Radial Ball, 1-3/8 in Dia, Stainless Steel, Set Screw

  • Mfr # SUCFB207FG1

  • Zoro # G6582318


product price:  $463.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUCFB207FG1
Zoro #
G6582318
UPC #
4550253022114
Country of Origin
Multiple

Dimensions

Bolt Size
M12
Bore Diameter
1-3/8 in
Mount Hole Center-to-Center Length
50.8 mm
Overall Length
90 mm
Overall Width
44.4 mm
Overall Height
152.2 mm
Flange Thickness
12.7 mm
Mount Hole Center-to-Center Height
50.8 mm
Mounting Bolt Size
M12
Back Side to Center Width
19 mm
Mount Hole Size
13.5 mm

Details

System of Measurement
Metric
Item
Flange Mount Bearing
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Includes
(3) Set Screws
Seal Material
Silicone
Series
207
Dynamic Load Capacity
20,100 N
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Included Bearing
SUC207
Bearing Material Grade
440C
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
15,600 N
Housing Material Grade
440C
Housing Material Finish
Unfinished
Rolling Element Rows
1
Minimum Temperature
-20 Degrees C
Lubricant Material
FDA/USDA-H1 Solid Grease
Application
Food and Beverage
Seal Type
Contact
Maximum Speed
3,700 RPM
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC207, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 50.8 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.