Zoro Homepage

Flange Bearing, 3-Bolt, 1-7/16" Bore Dia.

  • Mfr # SUCFBL207-23C0FG1

  • Zoro # G0619759


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFBL207-23C0FG1
Zoro #
G0619759
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
1/2 in
Overall Height
6 11/64 in
Overall Length
3 47/64 in
Overall Width
2 35/64 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
2 in
Center Height
4 19/64 in
Mount Hole Size
0.516 in
Flange Thickness
5/8 in
Mount Hole Center-to-Center Height
1 1/4 in
Bore Diameter
1 7/16 in
Back Side to Center Width
0.854 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 in
Series
FBL-FG1
Static Load Capacity
3,510 lb
Standards
NSF H1 Registered
Temp. Range
14 Degrees to 212 Degrees F
Finish
Unfinished
Dynamic Load Capacity
4,519 lbf
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Item
3 Bolt Flange Bearing
Includes
(3) Set Screws
Housing Material
Polymer
Resistance Properties
Corrosion Resistant
Seal Type
Contact
Maximum Speed
3,700 RPM
Seal Material
Silicone
Lubrication Openings
One Zirc Fitting
Bore Type
Cylindrical
Housing Type
Flange Bracket
Application
Food and Beverage
Minimum Temperature
-4 Degrees F
Housing Material Grade
PBT - Thermoplastic
Maximum Temperature
250 Degrees F
Housing Material Finish
Unfinished
System of Measurement
Inch
Number of Mount Holes
3
Bearing Material Grade
440C
Included Bearing
SUC207-23
Lubricant Material
FDA/USDA-H1 Solid Grease
For Environment
Food and Beverage
Rolling Element Rows
1
Static Radial Load Capacity
3,507 lbf
Closure
Double Sealed
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.854 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.