Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 3-Bolt, 1-7/16" Bore Dia.

  • Mfr # SUCFBL207-23CCFG1

  • Zoro # G1461168


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFBL207-23CCFG1
Zoro #
G1461168
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
1/2 in
Overall Height
6 11/64 in
Overall Width
2 35/64 in
Overall Length
3 47/64 in
Center Height
4 19/64 in
Mount Hole Size
0.516 in
Back Side to Center Width
0.854 in
Flange Thickness
5/8 in
Bore Diameter
1 7/16 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Height
1 1/4 in
Mount Hole Center-to-Center Length
2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 in
Series
FBL-FG1
Includes
(3) Set Screws
Item
3 Bolt Flange Bearing
Temp. Range
14 Degrees to 212 Degrees F
Static Load Capacity
3,510 lb
Dynamic Load Capacity
4,519 lbf
Finish
Unfinished
Standards
NSF H1 Registered
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Housing Material
Polymer
Housing Material Finish
Unfinished
Resistance Properties
Corrosion Resistant
Included Bearing
SUC207-23
Maximum Speed
3,700 RPM
Application
Food and Beverage
Number of Mount Holes
3
Closure
Double Sealed
Housing Material Grade
PBT - Thermoplastic
Minimum Temperature
-4 Degrees F
Lubrication Openings
One Zirc Fitting
Seal Type
Contact
Bearing Material Grade
440C
Rolling Element Rows
1
Seal Material
Silicone
Lubricant Material
FDA/USDA-H1 Solid Grease
Static Radial Load Capacity
3,507 lbf
For Environment
Food and Beverage
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Housing Type
Flange Bracket
Bore Type
Cylindrical
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.854 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.