Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flng Brg, Radial Ball, 1in Bore

  • Mfr # SUCFB205-16

  • Zoro # G6581995


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB205-16
Zoro #
G6581995
UPC #
4550253021476
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
M10
Overall Height
4 11/16 in
Overall Width
1 13/32 in
Overall Length
2 5/8 in
Bore Diameter
1 in
Center Height
3 23/64 in
Back Side to Center Width
0.63 in
Mount Hole Size
0.393 in
Mounting Bolt Size
M8
Flange Thickness
3/8 in
Mount Hole Center-to-Center Length
1 1/8 in
Mount Hole Center-to-Center Height
1 5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
1 5/8 in
Series
205
Item
3 Bolt Flange Bearing
Seal Material
Silicone
Includes
(3) Set Screws
Housing Material
Stainless Steel
Dynamic Load Capacity
2,473 lbf
Application
Food and Beverage
For Environment
Food and Beverage
Housing Material Finish
Unfinished
Maximum Speed
5,100 RPM
System of Measurement
Inch
Rolling Element Rows
1
Static Radial Load Capacity
2,585 lbf
Housing Type
Flange Bracket
Bore Type
Cylindrical
Lubricant Material
FDA/USDA-H1 Solid Grease
Resistance Properties
Corrosion Resistant
Maximum Temperature
250 Degrees F
Seal Type
Contact
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
Included Bearing
SUC205-16
Number of Mount Holes
3
Minimum Temperature
-4 Degrees F
Bearing Material Grade
440C
Housing Material Grade
440C
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 3 23/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.