Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flng Brg, Radial Ball, 1in Bore

  • Mfr # SUCFB205-16CCFG1

  • Zoro # G6581794


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB205-16CCFG1
Zoro #
G6581794
UPC #
4550253021490
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
M10
Overall Height
4 11/16 in
Overall Width
1 13/32 in
Overall Length
2 5/8 in
Mount Hole Center-to-Center Height
1 5/8 in
Back Side to Center Width
0.63 in
Mount Hole Center-to-Center Length
1 1/8 in
Center Height
3 23/64 in
Bore Diameter
1 in
Mounting Bolt Size
M8
Flange Thickness
3/8 in
Mount Hole Size
0.393 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
1 5/8 in
Series
205
Dynamic Load Capacity
2,473 lbf
Item
3 Bolt Flange Bearing
Includes
(3) Set Screws
Housing Material
Stainless Steel
Seal Material
Silicone
Seal Type
Contact
Static Radial Load Capacity
2,585 lbf
System of Measurement
Inch
Included Bearing
SUC205-16
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Lubrication Openings
One Zirc Fitting
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-4 Degrees F
Application
Food and Beverage
Housing Type
Flange Bracket
Housing Material Finish
Unfinished
Maximum Speed
5,100 RPM
For Environment
Food and Beverage
Housing Material Grade
440C
Maximum Temperature
250 Degrees F
Number of Mount Holes
3
Rolling Element Rows
1
Bore Type
Cylindrical
Bearing Material Grade
440C
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 3 23/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.