Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flange Brg, Radial Ball, 20mm Bore

  • Mfr # SUCFB204C0

  • Zoro # G6582388


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
25/32 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB204C0
Zoro #
G6582388
UPC #
4550253021315
Country of Origin
Multiple

Dimensions

Bore Dia.
25/32 in
Bolt Size
M10
Overall Height
108 mm
Overall Width
33.3 mm
Overall Length
60.5 mm
Mount Hole Center-to-Center Height
38.1 mm
Back Side to Center Width
15 mm
Bore Diameter
20 mm
Center Height
76.2 mm
Mount Hole Size
10 mm
Flange Thickness
8 mm
Mounting Bolt Size
M10
Mount Hole Center-to-Center Length
38.1 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
38 7/64 in
Series
204
Housing Material
Stainless Steel
Item
3 Bolt Flange Bearing
Seal Material
Silicone
Includes
(3) Set Screws
Dynamic Load Capacity
10,100 N
System of Measurement
Metric
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
6,800 N
Closure
Double Sealed
Minimum Temperature
-20 Degrees C
Housing Material Grade
440C
Rolling Element Rows
1
Resistance Properties
Corrosion Resistant
Application
Food and Beverage
Housing Type
Flange Bracket
Maximum Temperature
120 Degrees C
Bore Type
Cylindrical
Included Bearing
SUC204
Housing Material Finish
Unfinished
Number of Mount Holes
3
Lubricant Material
FDA/USDA-H1 Solid Grease
Seal Type
Contact
Bearing Material Grade
440C
Maximum Speed
5,900 RPM
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 15 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 76.2 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC204, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.