Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flange Brg, Radial Ball, 20mm Bore

  • Mfr # SUCFB204C0FG1

  • Zoro # G6582038


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
25/32 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB204C0FG1
Zoro #
G6582038
UPC #
4550253021322
Country of Origin
Multiple

Dimensions

Bore Dia.
25/32 in
Bolt Size
M10
Overall Height
108 mm
Overall Width
33.3 mm
Overall Length
60.5 mm
Back Side to Center Width
15 mm
Flange Thickness
8 mm
Mount Hole Center-to-Center Length
38.1 mm
Bore Diameter
20 mm
Mount Hole Size
10 mm
Mount Hole Center-to-Center Height
38.1 mm
Mounting Bolt Size
M10

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
38 7/64 in
Series
204
Includes
(3) Set Screws
Dynamic Load Capacity
10,100 N
Item
3 Bolt Flange Bearing
Seal Material
Silicone
Housing Material
Stainless Steel
Housing Type
Flange Bracket
Number of Mount Holes
3
Maximum Temperature
120 Degrees C
Housing Material Finish
Unfinished
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-20 Degrees C
Static Radial Load Capacity
6,800 N
Included Bearing
SUC204
Seal Type
Contact
Application
Food and Beverage
Rolling Element Rows
1
Maximum Speed
5,900 RPM
Housing Material Grade
440C
Resistance Properties
Corrosion Resistant
Bearing Material Grade
440C
System of Measurement
Metric
Bore Type
Cylindrical
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 15 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC204, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 38.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.