Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flange Brg, Radial Ball, 3/4in Bore

  • Mfr # SUCFB204-12C0FG1

  • Zoro # G6581907


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB204-12C0FG1
Zoro #
G6581907
UPC #
4550253021278
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Bolt Size
M10
Overall Height
4 3/16 in
Overall Length
2 3/8 in
Overall Width
1 7/16 in
Bore Diameter
3/4 in
Mount Hole Size
0.393 in
Mounting Bolt Size
M8
Mount Hole Center-to-Center Length
1 1/2 in
Center Height
3 in
Back Side to Center Width
0.591 in
Flange Thickness
19/64 in
Mount Hole Center-to-Center Height
7/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
38 7/64 in
Series
204
Seal Material
Silicone
Item
3 Bolt Flange Bearing
Includes
(3) Set Screws
Dynamic Load Capacity
2,271 lbf
Housing Material
Stainless Steel
Housing Material Finish
Unfinished
Housing Material Grade
440C
Bore Type
Cylindrical
Application
Food and Beverage
Closure
Double Sealed
For Environment
Food and Beverage
Included Bearing
SUC204-12
Static Radial Load Capacity
1,623 lbf
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Rolling Element Rows
1
Bearing Material Grade
440C
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Lubrication Openings
One Zirc Fitting
Housing Type
Flange Bracket
Maximum Speed
5,900 RPM
Number of Mount Holes
3
Seal Type
Contact
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC204-12, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.