Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flange Brg, Radial Ball, 3/4in Bore

  • Mfr # SUCFB204-12CC

  • Zoro # G6581916


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB204-12CC
Zoro #
G6581916
UPC #
4550253021247
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Bolt Size
M10
Overall Height
4 3/16 in
Overall Width
1 7/16 in
Overall Length
2 3/8 in
Mount Hole Center-to-Center Length
1 1/2 in
Back Side to Center Width
0.591 in
Mount Hole Center-to-Center Height
7/8 in
Flange Thickness
19/64 in
Center Height
3 in
Mount Hole Size
0.393 in
Mounting Bolt Size
M8
Bore Diameter
3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
38 7/64 in
Series
204
Item
3 Bolt Flange Bearing
Includes
(3) Set Screws
Housing Material
Stainless Steel
Seal Material
Silicone
Dynamic Load Capacity
2,271 lbf
Bearing Material Grade
440C
Lubricant Material
FDA/USDA-H1 Solid Grease
Maximum Speed
5,900 RPM
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
1
Housing Material Finish
Unfinished
For Environment
Food and Beverage
Number of Mount Holes
3
Maximum Temperature
250 Degrees F
Seal Type
Contact
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion Resistant
Housing Type
Flange Bracket
Closure
Double Sealed
Housing Material Grade
440C
Application
Food and Beverage
Static Radial Load Capacity
1,623 lbf
Included Bearing
SUC204-12
Bore Type
Cylindrical
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC204-12, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.