Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flange Brg, Radial Ball, 25mm Bore

  • Mfr # SUCFB205C0

  • Zoro # G6582372


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
63/64 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB205C0
Zoro #
G6582372
UPC #
4550253021551
Country of Origin
Multiple

Dimensions

Bore Dia.
63/64 in
Bolt Size
M10
Overall Height
119 mm
Overall Length
67 mm
Overall Width
35.8 mm
Mount Hole Size
10 mm
Center Height
85.6 mm
Flange Thickness
9.7 mm
Mount Hole Center-to-Center Length
41.4 mm
Bore Diameter
25 mm
Mounting Bolt Size
M10
Mount Hole Center-to-Center Height
41.4 mm
Back Side to Center Width
16 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
41 19/64 in
Series
205
Dynamic Load Capacity
11,000 N
Housing Material
Stainless Steel
Item
3 Bolt Flange Bearing
Includes
(3) Set Screws
Seal Material
Silicone
Included Bearing
SUC205
Housing Material Grade
440C
Maximum Speed
5,100 RPM
Closure
Double Sealed
Bore Type
Cylindrical
Static Radial Load Capacity
8,000 N
Rolling Element Rows
1
Housing Material Finish
Unfinished
System of Measurement
Metric
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Type
Flange Bracket
Minimum Temperature
-20 Degrees C
Number of Mount Holes
3
Bearing Material Grade
440C
Resistance Properties
Corrosion Resistant
Application
Food and Beverage
Lubrication Openings
One Zirc Fitting
Seal Type
Contact
Maximum Temperature
120 Degrees C
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 85.6 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC205, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.