Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flange Brg, Radial Ball, 25mm Bore

  • Mfr # SUCFB205CC

  • Zoro # G6581742


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
63/64 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB205CC
Zoro #
G6581742
UPC #
4550253021537
Country of Origin
Multiple

Dimensions

Bore Dia.
63/64 in
Bolt Size
M10
Overall Height
119 mm
Overall Length
67 mm
Overall Width
35.8 mm
Mount Hole Size
10 mm
Flange Thickness
9.7 mm
Mount Hole Center-to-Center Length
41.4 mm
Mounting Bolt Size
M10
Bore Diameter
25 mm
Mount Hole Center-to-Center Height
41.4 mm
Back Side to Center Width
16 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
41 19/64 in
Series
205
Dynamic Load Capacity
11,000 N
Seal Material
Silicone
Includes
(3) Set Screws
Item
3 Bolt Flange Bearing
Housing Material
Stainless Steel
Included Bearing
SUC205
Bore Type
Cylindrical
Application
Food and Beverage
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
8,000 N
Minimum Temperature
-20 Degrees C
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Number of Mount Holes
3
Housing Type
Flange Bracket
Lubricant Material
FDA/USDA-H1 Solid Grease
Rolling Element Rows
1
Closure
Double Sealed
Maximum Speed
5,100 RPM
Housing Material Grade
440C
Seal Type
Contact
Bearing Material Grade
440C
Housing Material Finish
Unfinished
Maximum Temperature
120 Degrees C
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC205, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 41.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.