Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 3-Bolt, Ball, 25mm Bore

  • Mfr # SUCFBL205

  • Zoro # G5413572


product price: $195.77
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
25 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFBL205
Zoro #
G5413572
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Bolt Size
M10
Overall Height
120.6 mm
Dimension E
41 3/10 mm
Dimension L
70 mm
Dimension F
63.5 mm
Overall Length
70 mm
Dimension B
34 mm
Dimension J
28 3/5 mm
Dimension G
11.4 mm
Overall Width
21.8 mm
Dimension H
46 mm
Dimension S
10.7 mm
Dimension A
120.6 mm
Mount Hole Center-to-Center Height
41.3 mm
Back Side to Center Width
41.6 mm
Flange Thickness
11.4 mm
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
41.3 mm
Mount Hole Size
10.7 mm
Mounting Bolt Size
M10

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
41.3 mm
Series
Corrosion Resistant
Dynamic Load Capacity
11,000 N
Finish
None
Housing Material
Stainless Steel
Item
3 Bolt Flange Bearing
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Static Load Capacity
1,420 lb
Temp. Range
-4 Degrees to 230 Degrees F
Locking Type
Set Screw
Includes
(3) Set Screws
Housing Type
Flange Bracket
Housing Material Grade
440C
Seal Material
Silicone
Maximum Temperature
120 Degrees C
Application
Food and Beverage
Number of Mount Holes
3
Lubrication Openings
One Zirc Fitting
Maximum Speed
5,100 RPM
Bore Type
Cylindrical
Static Radial Load Capacity
8,000 N
Bearing Material Grade
440C
Closure
Double Sealed
Seal Type
Contact
System of Measurement
Metric
Minimum Temperature
-20 Degrees C
Lubricant Material
FDA/USDA-H1 Solid Grease
Included Bearing
SUC205
Housing Material Finish
Unfinished
Resistance Properties
Corrosion Resistant
Rolling Element Rows
1
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 41.6 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC205, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 41.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.