Zoro Homepage

Flange Bearing, 4-Bolt, 1-1/2" Bore Dia.

  • Mfr # SUCFPL208-24C0FG1

  • Zoro # G0619707


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL208-24C0FG1
Zoro #
G0619707
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
1/2 in
Overall Height
5 7/64 in
Overall Length
5 7/64 in
Overall Width
2 5/64 in
Mount Hole Center-to-Center Height
4 1/64 in
Mount Hole Size
0.551 in
Flange Thickness
21/32 in
Mounting Bolt Size
1/2 in
Back Side to Center Width
0.906 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
4 1/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4 in
Series
FPL-FG1
Static Load Capacity
4,090 lb
Standards
NSF H1 Registered
Finish
Unfinished
Item
4 Bolt Flange Bearing
Temp. Range
14 Degrees to 212 Degrees F
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Includes
(4) Set Screws
Dynamic Load Capacity
5,125 lbf
Housing Material
Polymer
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Material Finish
Unfinished
Seal Material
Silicone
Resistance Properties
Corrosion Resistant
Housing Type
Square
Included Bearing
SUC208-24FG1
Maximum Temperature
250 Degrees F
Maximum Speed
3,300 RPM
Bore Type
Cylindrical
Bearing Material Grade
440C
Static Radial Load Capacity
4,092 lbf
Closure
Double Sealed
Lubrication Openings
None
Number of Mount Holes
4
Housing Material Grade
PBT - Thermoplastic
Application
Food and Beverage
Seal Type
Contact
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Rolling Element Rows
1
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.906 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SUC208-24FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 4 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.