Zoro Homepage

Flange Bearing, 4-Bolt, 1-1/4" Bore Dia.

  • Mfr # SUCF206-20CCFG1

  • Zoro # G2124619


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCF206-20CCFG1
Zoro #
G2124619
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
3/8 in
Overall Height
4 1/4 in
Overall Length
4 1/4 in
Overall Width
1 37/64 in
Back Side to Center Width
0.709 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
3 17/64 in
Flange Thickness
35/64 in
Mount Hole Center-to-Center Length
3 17/64 in
Mount Hole Size
0.472 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 1/4 in
Series
SF-FG1
Standards
NSF H1 Registered
Static Load Capacity
2,590 lb
Dynamic Load Capacity
3,440 lbf
Item
4 Bolt Flange Bearing
Temp. Range
14 Degrees to 212 Degrees F
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Includes
(2) Set Screws
Housing Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Lubricant Material
FDA/USDA-H1 Solid Grease
Static Radial Load Capacity
2,585 lbf
Housing Type
Square
Included Bearing
SUC206-20FG1
Closure
Double Sealed
Maximum Speed
4,300 RPM
Housing Material Grade
440C
Bore Type
Cylindrical
Bearing Material Grade
440C
Minimum Temperature
-20 Degrees F
Housing Material Finish
Unfinished
System of Measurement
Inch
Seal Material
Silicone
Rolling Element Rows
1
Seal Type
Contact
Number of Mount Holes
4
Lubrication Openings
None
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206-20FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.