Zoro Homepage

Flange Bearing, 4-Bolt, 1-1/4" Bore Dia.

  • Mfr # SUCFPL207-20C0FG1

  • Zoro # G0619740


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL207-20C0FG1
Zoro #
G0619740
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
1/2 in
Overall Height
4 41/64 in
Overall Length
4 41/64 in
Overall Width
1 27/32 in
Flange Thickness
39/64 in
Mount Hole Center-to-Center Length
3 39/64 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.512 in
Bore Diameter
1 1/4 in
Back Side to Center Width
0.846 in
Mount Hole Center-to-Center Height
3 39/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
FPL-FG1
Includes
(4) Set Screws
Dynamic Load Capacity
4,520 lbf
Static Load Capacity
3,510 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Item
4 Bolt Flange Bearing
Temp. Range
14 Degrees to 212 Degrees F
Standards
NSF H1 Registered
Finish
Unfinished
Housing Material
Polymer
Maximum Temperature
250 Degrees F
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Rolling Element Rows
1
Lubricant Material
FDA/USDA-H1 Solid Grease
Bearing Material Grade
440C
System of Measurement
Inch
Seal Material
Silicone
Closure
Double Sealed
Seal Type
Contact
Lubrication Openings
None
Resistance Properties
Corrosion Resistant
Housing Material Grade
PBT - Thermoplastic
Housing Type
Square
Application
Food and Beverage
Housing Material Finish
Unfinished
Number of Mount Holes
4
Maximum Speed
3,700 RPM
Static Radial Load Capacity
3,507 lbf
Included Bearing
SUC207-20FG1
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.846 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SUC207-20FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 3 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.