Flange Bearing, 4-Bolt, 1-1/4" Bore, SS/SS
Mfr # SUCF207-20CCFG1
Zoro # G0618060
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCF207-20CCFG1
Zoro #
G0618060
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
1 1/4 in
Bolt Size
1/2 in
Overall Height
4 19/32 in
Overall Length
4 19/32 in
Overall Width
1 3/4 in
Mount Hole Center-to-Center Height
3 5/8 in
Bore Diameter
1 1/4 in
Mount Hole Size
0.551 in
Mount Hole Center-to-Center Length
3 5/8 in
Mounting Bolt Size
1/2 in
Flange Thickness
9/16 in
Back Side to Center Width
0.748 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-20FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.