Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, 1-15/16" Bore Dia.

  • Mfr # SUCF210-31C0FG1

  • Zoro # G0611812


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCF210-31C0FG1
Zoro #
G0611812
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 15/16 in
Bolt Size
1/2 in
Overall Height
5 5/8 in
Overall Length
5 5/8 in
Overall Width
2 5/32 in
Mounting Bolt Size
5/8 in
Bore Diameter
1 15/16 in
Back Side to Center Width
0.866 in
Mount Hole Center-to-Center Length
4 7/16 in
Mount Hole Size
0.63 in
Flange Thickness
19/32 in
Mount Hole Center-to-Center Height
4 7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
SF-FG1
Static Load Capacity
5,330 lb
Item
4 Bolt Flange Bearing
Temp. Range
14 Degrees to 212 Degrees F
Dynamic Load Capacity
6,180 lbf
Finish
Unfinished
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Includes
(2) Set Screws
Standards
NSF H1 Registered
Housing Material
Stainless Steel
Maximum Temperature
250 Degrees F
Lubrication Openings
None
System of Measurement
Inch
Bore Type
Cylindrical
Seal Material
Silicone
Maximum Speed
2,900 RPM
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Material Grade
440C
Bearing Material Grade
440C
Housing Type
Square
Seal Type
Contact
Number of Mount Holes
4
Resistance Properties
Corrosion Resistant
Included Bearing
SUC210-31FG1
Static Radial Load Capacity
5,330 lbf
Rolling Element Rows
1
Housing Material Finish
Unfinished
Minimum Temperature
-20 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Closure
Double Sealed
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210-31FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.