Zoro Homepage

Flange Bearing, 4-Bolt, 1-3/16" Bore Dia.

  • Mfr # SUCFPL206-19C0FG1

  • Zoro # G0619689


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL206-19C0FG1
Zoro #
G0619689
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
3/8 in
Overall Height
4 13/64 in
Overall Length
4 13/64 in
Overall Width
1 5/8 in
Mount Hole Center-to-Center Height
3 17/64 in
Mount Hole Center-to-Center Length
3 17/64 in
Bore Diameter
1 3/16 in
Mount Hole Size
0.433 in
Flange Thickness
35/64 in
Mounting Bolt Size
3/8 in
Back Side to Center Width
0.756 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 1/4 in
Series
FPL-FG1
Includes
(4) Set Screws
Dynamic Load Capacity
3,440 lbf
Item
4 Bolt Flange Bearing
Finish
Unfinished
Standards
NSF H1 Registered
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Static Load Capacity
2,590 lb
Temp. Range
14 Degrees to 212 Degrees F
Housing Material
Polymer
Minimum Temperature
-4 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Type
Square
System of Measurement
Inch
Included Bearing
SUC206-19FG1
Static Radial Load Capacity
2,585 lbf
Rolling Element Rows
1
Bore Type
Cylindrical
Closure
Double Sealed
Number of Mount Holes
4
Maximum Speed
4,300 RPM
Seal Material
Silicone
Housing Material Finish
Unfinished
Resistance Properties
Corrosion Resistant
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Housing Material Grade
PBT - Thermoplastic
Seal Type
Contact
Application
Food and Beverage
Bearing Material Grade
440C
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.756 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SUC206-19FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.