Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, 1-7/16" Bore, SS/SS

  • Mfr # SUCF207-23CCFG1

  • Zoro # G2124409


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCF207-23CCFG1
Zoro #
G2124409
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
1/2 in
Overall Height
4 19/32 in
Overall Length
4 19/32 in
Overall Width
1 3/4 in
Back Side to Center Width
0.748 in
Mount Hole Center-to-Center Length
3 5/8 in
Flange Thickness
9/16 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Height
3 5/8 in
Mount Hole Size
0.551 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
SF-FG1
Static Load Capacity
3,510 lb
Dynamic Load Capacity
4,520 lbf
Temp. Range
14 Degrees to 212 Degrees F
Item
4 Bolt Flange Bearing
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Includes
(2) Set Screws
Finish
Unfinished
Standards
NSF H1 Registered
Housing Material
Stainless Steel
Housing Type
Square
Lubricant Material
FDA/USDA-H1 Solid Grease
Closure
Double Sealed
Included Bearing
SUC207-23FG1
Seal Type
Contact
Minimum Temperature
-20 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Speed
3,700 RPM
Rolling Element Rows
1
Resistance Properties
Corrosion Resistant
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Housing Material Grade
440C
Bore Type
Cylindrical
Static Radial Load Capacity
3,500 lbf
Lubrication Openings
None
System of Measurement
Inch
Housing Material Finish
Unfinished
Seal Material
Silicone
Bearing Material Grade
440C
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-23FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.