Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, 1" Bore, PBT/SS

  • Mfr # SUCFPL205-16CCFG1

  • Zoro # G2124278


product price: $243.17
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL205-16CCFG1
Zoro #
G2124278
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
3/8 in
Overall Height
3 47/64 in
Overall Length
3 47/64 in
Overall Width
1 7/16 in
Flange Thickness
35/64 in
Bore Diameter
1 in
Back Side to Center Width
0.669 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
2 3/4 in
Mount Hole Center-to-Center Length
2 3/4 in
Mount Hole Size
0.433 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 3/4 in
Series
FPL-FG1
Item
4 Bolt Flange Bearing
Temp. Range
14 Degrees to 212 Degrees F
Dynamic Load Capacity
2,473 lbf
Standards
NSF H1 Registered
Finish
Unfinished
Includes
(4) Set Screws
Static Load Capacity
1,800 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Housing Material
Polymer
Bearing Material Grade
440C
Number of Mount Holes
4
Included Bearing
SUC205-16FG1
System of Measurement
Inch
Seal Type
Contact
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
Maximum Speed
5,100 RPM
Maximum Temperature
250 Degrees F
Housing Material Grade
PBT - Thermoplastic
Static Radial Load Capacity
1,798 lbf
Rolling Element Rows
1
Housing Material Finish
Unfinished
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Housing Type
Square
Lubricant Material
FDA/USDA-H1 Solid Grease
Application
Food and Beverage
Seal Material
Silicone
Lubrication Openings
None
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.669 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SUC205-16FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.