Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, 2" Bore Dia.

  • Mfr # SUCF211-32CCFG1

  • Zoro # G0611900


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCF211-32CCFG1
Zoro #
G0611900
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 in
Bolt Size
5/8 in
Overall Height
6 3/8 in
Overall Width
2 19/64 in
Overall Length
6 3/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Mounting Bolt Size
5/8 in
Mount Hole Size
0.748 in
Back Side to Center Width
0.984 in
Mount Hole Center-to-Center Height
5 1/8 in
Flange Thickness
25/32 in
Bore Diameter
2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
SF-FG1
Standards
NSF H1 Registered
Static Load Capacity
5,730 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Temp. Range
14 Degrees to 212 Degrees F
Includes
(2) Set Screws
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
7,640 lbf
Housing Material
Stainless Steel
Rolling Element Rows
1
Housing Type
Square
Maximum Speed
2,400 RPM
Number of Mount Holes
4
Seal Type
Contact
Housing Material Finish
Unfinished
Static Radial Load Capacity
5,730 lbf
Closure
Double Sealed
Lubrication Openings
None
Housing Material Grade
440C
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Seal Material
Silicone
Bearing Material Grade
440C
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Minimum Temperature
-20 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Included Bearing
SUC211-32FG1
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC211-32FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.