Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore

  • Mfr # UCFUX-1.11/16M

  • Zoro # G0648496


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 11/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFUX-1.11/16M
Zoro #
G0648496
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 11/16 in
Bolt Size
5/8 in
Overall Height
5 21/32 in
Dimension D
1 11/16 in
Dimension A
1 13/16 in
Dimension J
4 3/8 in
Overall Length
5 21/32 in
Dimension Ao
2 25/64 in
Dimension N
43/64 in
Overall Width
2 25/64 in
Dimension L
5 21/32 in
Dimension B
2 1/32 in
Dimension S
3/4 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
4 3/8 in
Flange Thickness
25/32 in
Back Side to Center Width
1.11 in
Mount Hole Size
0.673 in
Mount Hole Center-to-Center Height
4 3/8 in
Bore Diameter
1 11/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
Medium Duty
Dynamic Load Capacity
7,869 lbf
Item
4 Bolt Flange Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
5,200 lb
Locking Type
Set Screw
Housing Material
Cast Iron
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Includes
(4) Set Screws
Minimum Temperature
-40 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Bearing Material Grade
52100
Bore Type
Cylindrical
Lubricant Material
NLGI #3 Equivalent
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
5,216 lbf
Maximum Speed
3,050 RPM
Seal Type
Contact
Seal Material
Nitrile Rubber
Closure
Double Sealed
Included Bearing
A-UCX09-111D1
Housing Material Finish
Black Oxide
Number of Mount Holes
4
Housing Type
Square
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UCX09-111D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,050 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.