Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore UCFX09-111D1

Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (Discontinued)

  • Mfr # UCFX09-111D1
  • Zoro # G1910221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFX09-111D1
Zoro #
G1910221
UPC #
454735950190
Country of Origin
Japan

Dimensions

Bore Dia.
1 11/16 in
Bolt Size
5/8 in
Overall Height
143 mm
Dimension A
1 9/16 in
Overall Width
55.6 mm
Dimension Ao
2 3/16 in
Dimension N
3/4 in
Dimension S
3/4 in
Dimension L
5 5/8 in
Dimension J
4 3/8 in
Overall Length
143 mm
Dimension B
2 1/32 in
Mount Hole Size
19 mm
Mount Hole Center-to-Center Height
111 mm
Inner Ring Width
5.9 mm
Bore Diameter
42.8 mm
Mount Hole Center-to-Center Length
111 mm
Flange Thickness
14 mm
Mounting Bolt Size
15.8 mm
Back Side to Center Width
23 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
Medium Duty
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Item
4 Bolt Flange Bearing
Locking Type
Set Screw
Dynamic Load Capacity
35,000 N
Housing Material
Cast Iron
Static Load Capacity
5,220 lb
Temp. Range
-20 Degrees to 250 Degrees F
Includes
(4) Set Screws
Rolling Element Rows
1
Static Radial Load Capacity
23,200 N
Included Bearing
UCX09-111D1
Closure
Double Sealed
Seal Type
Contact
Bearing Material Grade
52100
Housing Material Finish
Painted
Housing Type
Square
System of Measurement
Metric
Maximum Temperature
120 Degrees C
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Minimum Temperature
-40 Degrees C
Seal Material
Nitrile Rubber
Number of Mount Holes
4
Lubricant Material
#3/NLGI #3 Equivalent
Brand & Part Number
NTN UCFX09-111D1

Description

4 Bolt Flange Bearing, Back Side to Center Width 23 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 42.8 mm, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX09-111D1, Lubricant Material #3/NLGI #3 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 111 mm, Number of Mount Holes 4, Overall Height 143 mm, Overall Length 143 mm, Overall Width 55.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.