Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore

  • Mfr # UELFU-1.11/16M

  • Zoro # G2611761


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 11/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFU-1.11/16M
Zoro #
G2611761
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 11/16 in
Bolt Size
3/8 in
Overall Height
5 13/32 in
Overall Length
5 13/32 in
Dimension N
33/64 in
Dimension J
4 1/8 in
Dimension A
1 9/16 in
Dimension Ao
2 5/16 in
Dimension S
27/32 in
Dimension L
5 13/32 in
Dimension D
1 11/16 in
Overall Width
2 5/16 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.516 in
Back Side to Center Width
0.937 in
Bore Diameter
1 11/16 in
Mount Hole Center-to-Center Length
4 9/64 in
Flange Thickness
23/32 in
Mount Hole Center-to-Center Height
4 9/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Series
Standard Duty
Static Load Capacity
4,600 lb
Dynamic Load Capacity
7,307 lbf
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Locking Type
Eccentric Locking Collar
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Includes
(4) Set Screws
Closure
Double Sealed
Housing Type
Square
Bore Type
Cylindrical
Static Radial Load Capacity
4,586 lbf
Maximum Speed
3,500 RPM
Seal Material
Nitrile Rubber
Included Bearing
A-UEL209-111D1
Maximum Temperature
250 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Minimum Temperature
-40 Degrees F
Rolling Element Rows
1
Seal Type
Contact
System of Measurement
Inch
Lubricant Material
NLGI #3 Equivalent
Number of Mount Holes
4
Housing Material Finish
Black Oxide
Bearing Material Grade
52100
Lubrication Openings
One Zirc Fitting
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UEL209-111D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.