Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore

  • Mfr # SUCFPL208-24

  • Zoro # G2027042


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL208-24
Zoro #
G2027042
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
M12
Overall Height
5 7/64 in
Dimension B
1 15/16 in
Overall Length
5 7/64 in
Dimension A
5/8 in
Dimension S
35/64 in
Dimension G
43/64 in
Dimension E
4 in
Overall Width
2 5/64 in
Back Side to Center Width
0.906 in
Mount Hole Center-to-Center Length
4 1/64 in
Mount Hole Size
0.551 in
Mount Hole Center-to-Center Height
4 1/64 in
Mounting Bolt Size
1/2 in
Flange Thickness
21/32 in
Bore Diameter
1 1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
102 mm
Series
Corrosion Resistant with USDA-H1 Grease
Dynamic Load Capacity
5,125 lbf
Static Load Capacity
3,210 lb
Housing Material
Polymer
Temp. Range
-4 Degrees to 230 Degrees F
Finish
None
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Locking Type
Set Screw
Item
4 Bolt Flange Bearing
Includes
(4) Set Screws
Closure
Double Sealed
Application
Food and Beverage
Housing Material Grade
PBT - Thermoplastic
Maximum Temperature
250 Degrees F
Minimum Temperature
-4 Degrees F
Number of Mount Holes
4
Seal Material
Silicone
Rolling Element Rows
1
Lubrication Openings
None
Housing Type
Square
Included Bearing
SUC208-24
Maximum Speed
3,300 RPM
Bore Type
Cylindrical
Housing Material Finish
Unfinished
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Static Radial Load Capacity
4,092 lbf
Lubricant Material
FDA/USDA-H1 Solid Grease
Bearing Material Grade
440C
Seal Type
Contact
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.906 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SUC208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 4 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.