Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore
Mfr # UCF208-108D1
Zoro # G1631384
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCF208-108D1
Zoro #
G1631384
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
1 1/2 in
Bolt Size
1/2 in
Overall Height
5 1/8 in
Overall Length
5 1/8 in
Overall Width
2 1/64 in
Mount Hole Size
0.63 in
Bore Diameter
1 1/2 in
Flange Thickness
19/32 in
Mount Hole Center-to-Center Height
4 1/64 in
Mount Hole Center-to-Center Length
4 1/64 in
Inner Ring Width
4.5 mm
Back Side to Center Width
0.827 in
Mounting Bolt Size
1/2 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC208-108D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.