Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore UCFX08-108D1

Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (Discontinued)

  • Mfr # UCFX08-108D1
  • Zoro # G1715253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFX08-108D1
Zoro #
G1715253
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
5/8 in
Overall Height
5 25/64 in
Overall Length
5 25/64 in
Overall Width
2 3/64 in
Mount Hole Size
0.748 in
Flange Thickness
35/64 in
Mount Hole Center-to-Center Length
4 1/8 in
Inner Ring Width
0.192 in
Bore Diameter
1 1/2 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Height
4 1/8 in
Back Side to Center Width
0.866 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 9/64 in
Series
Medium Duty
Locking Type
Set Screw
Static Load Capacity
4,590 lb
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
7,306 lbf
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Includes
(4) Set Screws
Seal Material
Nitrile Rubber
Number of Mount Holes
4
Closure
Double Sealed
Static Radial Load Capacity
4,586 lbf
Included Bearing
UCX08-108D1
Rolling Element Rows
1
Bearing Material Grade
52100
Housing Material Finish
Painted
Lubricant Material
NLGI #3 Equivalent
System of Measurement
Inch
Seal Type
Contact
Housing Type
Square
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Brand & Part Number
NTN UCFX08-108D1

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX08-108D1, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 1/8 in, Number of Mount Holes 4, Overall Height 5 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.