Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore

  • Mfr # UCFU-1.1/4M

  • Zoro # G1096426


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-1.1/4M
Zoro #
G1096426
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
7/16 in
Overall Height
4 21/32 in
Dimension L
4 21/32 in
Dimension A
1 13/32 in
Dimension S
689/1000 in
Dimension B
1 689/1000 in
Dimension J
3 5/8 in
Overall Length
4 21/32 in
Overall Width
1 53/64 in
Dimension Ao
1 53/64 in
Dimension N
33/64 in
Dimension D
1 1/4 in
Flange Thickness
21/32 in
Mount Hole Center-to-Center Height
3 5/8 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
3 5/8 in
Mount Hole Size
0.516 in
Bore Diameter
1 1/4 in
Back Side to Center Width
0.827 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
Standard Duty
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
5,778 lbf
Item
4 Bolt Flange Bearing
Locking Type
Set Screw
Housing Material
Cast Iron
Static Load Capacity
3,450 lb
Includes
(4) Set Screws
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile Rubber
Closure
Double Sealed
Included Bearing
A-UC207-104D1
Number of Mount Holes
4
Rolling Element Rows
1
Housing Type
Square
System of Measurement
Inch
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Lubrication Openings
One Zirc Fitting
Seal Type
Contact
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Housing Material Finish
Black Oxide
Static Radial Load Capacity
3,440 lbf
Lubricant Material
NLGI #3 Equivalent
Maximum Speed
4,200 RPM
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC207-104D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.