Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore

  • Mfr # UCFU-1.15/16M

  • Zoro # G3312127


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-1.15/16M
Zoro #
G3312127
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 15/16 in
Bolt Size
5/8 in
Overall Height
5 21/32 in
Overall Length
5 41/64 in
Overall Width
2 25/64 in
Dimension B
2 1/32 in
Dimension L
5 21/32 in
Dimension Ao
2 25/64 in
Dimension J
4 3/8 in
Dimension S
3/4 in
Dimension N
43/64 in
Dimension A
1 13/16 in
Dimension D
1 15/16 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Length
4 3/8 in
Mount Hole Size
0.673 in
Mount Hole Center-to-Center Height
4 3/8 in
Flange Thickness
25/32 in
Mounting Bolt Size
5/8 in
Inner Ring Width
5.9 mm
Back Side to Center Width
1.11 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
Standard Duty
Locking Type
Set Screw
Housing Material
Cast Iron
Item
4 Bolt Flange Bearing
Static Load Capacity
5,200 lb
Finish
Painted
Dynamic Load Capacity
7,869 lbf
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Includes
(4) Set Screws
Housing Material Finish
Black Oxide
Included Bearing
A-UC210-115D1
Housing Type
Square
System of Measurement
Inch
Bearing Material Grade
52100
Number of Mount Holes
4
Seal Material
Nitrile Rubber
Static Radial Load Capacity
5,216 lbf
Rolling Element Rows
1
Seal Type
Contact
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Speed
3,050 RPM
Lubricant Material
NLGI #3 Equivalent
Bore Type
Cylindrical
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC210-115D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,050 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.