Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore UCFX10-115D1

Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (Discontinued)

  • Mfr # UCFX10-115D1
  • Zoro # G2470447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFX10-115D1
Zoro #
G2470447
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 15/16 in
Bolt Size
5/8 in
Overall Height
6 3/8 in
Overall Width
2 21/64 in
Overall Length
6 3/8 in
Back Side to Center Width
1.024 in
Bore Diameter
1 15/16 in
Flange Thickness
25/32 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
5 7/64 in
Mount Hole Center-to-Center Height
5 7/64 in
Inner Ring Width
0.236 in
Mount Hole Size
0.748 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Medium Duty
Finish
Painted
Housing Material
Cast Iron
Dynamic Load Capacity
9,779 lbf
Locking Type
Set Screw
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
6,570 lb
Item
4 Bolt Flange Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Includes
(4) Set Screws
Seal Type
Contact
Number of Mount Holes
4
Housing Material Finish
Painted
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
52100
Lubricant Material
NLGI #3 Equivalent
Closure
Double Sealed
Included Bearing
UCX10-115D1
Housing Type
Square
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile Rubber
Static Radial Load Capacity
6,564 lbf
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Brand & Part Number
NTN UCFX10-115D1
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.024 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX10-115D1, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in, Number of Mount Holes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.